This product requires certification to purchase.

3-Light Vanity Light with Clear Glass Shades in Matte Black

Progress Lighting

Celino 3-Light Vanity Light with Clear Glass Shades in Matte Black

  • Fast #
  • Part #PP300541031
  • Item #12187931
  • Manufacturer Part #P300541-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Celino 3-Light Vanity Light with Clear Glass Shades in Matte Black

  • Fast #
  • Part #PP300541031
  • Item #12187931
  • Manufacturer Part #P300541-031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Illuminate your space with the refined elegance of the Celino 3-Light Vanity Light. With shades inspired by the graceful silhouette of hand-crafted crystal wine glasses, each light fixture is a testament to meticulous artistry and timeless design. The perfectly proportioned glass shades offer a seamless and visually stunning form that delivers bright light to the surrounding space.
  • Softly curved, polished metal arms and circular finished backplate, embodying contemporary design trends, cradle the glass shades with a gentle embrace. Versatility is key; install the Celino Vanity Light facing up for an ambient glow, or down for a more focused illumination.
  • Constructed from steel
  • Comes with clear glass shades
  • Requires (3) medium (E26) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Recommended for use with Vintage Edison style bulbs
  • Can be mounted to provide up or down lighting
  • ETL for damp locations
  • Covered by Progress Lighting's 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
11 in
Length
23 in
Width
23 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Celino
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
PP300541031
UPC
785247271306