This product requires certification to purchase.

100W 3-Light Medium Bath Bracket in Brushed Nickel

Progress Lighting

Clifton Heights Collection 100W 3-Light Medium Bath Bracket in Brushed Nickel

  • Fast #
  • Part #PP300160009
  • Item #7541855
  • Manufacturer Part #P300160-009
5 out of 5 Customer Rating
Brand image
Progress Lighting

Clifton Heights Collection 100W 3-Light Medium Bath Bracket in Brushed Nickel

  • Fast #
  • Part #PP300160009
  • Item #7541855
  • Manufacturer Part #P300160-009
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Distinctive forms and clean lines are key features within the Clifton Heights collection
  • Inspired by Craftsman styling, special attention to decorative details can be appreciated in each fixture
  • Elegant etched glass shades
  • Brushed Nickel finish
  • 3-light wall bracket for bathrooms, powder rooms and hallways
  • Uses 3, 100-watt max. medium base bulbs including LED equivalent (sold separately)
  • Ideal for Farmhouse and Transitional bathroom spaces
  • Mount on wall in bath and vanity settings to enhance a spa-like atmosphere
  • Requires Certification
Dimensions & Measurements
Depth
7-1/8 in
Height
8-3/8 in
Width
23 in
Characteristics & Features
Collection
Clifton Heights Collection
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Light Bulb Type
Incandescent
Lighting Style
Craftsman
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
785247220601