60W 1-Light Transitional Pendant in Matte Black
Cofield 60W 1-Light Transitional Pendant in Matte Black
Package Quantity Info:
Each: 1 Pallet: 195-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Add a stately and contemporary accent to kitchens, bars, and bedrooms with the Cofield Pendant
- The light's slender design complements mid-century modern, transitional and contemporary settings with a simple round canopy suspended over a cylindrical glass shade
- The fixture is coated with a soft matte black finish, offering an elegant contemporary design to transitional settings
- Singular cord holds glass light surrounded by a simple and elegant round canopy allowing a simple illumination from the glowing light source within
- Use (1) 60-Watt maximum medium base bulb, or LED equivalent, that is sold separately, dimmable when used in conjunction with a dimmable bulb
- Measures 4 in diameter by 9.75 in height
- Includes one 8 in stem and 120 in of black cord for a variety of ceiling heights and can be used on a sloped ceiling
- Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Cofield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 9-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 138-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Contemporary, Mid-century Modern
- Material:
- Steel
- Minimum Height:
- 9-3/4
- Number of Lights:
- 1
- Overall Height:
- 138-1/2
- Proposition 65:
- WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247252688
- Volts:
- 120V
- Watts:
- 60
- Width:
- 4