1 Light 75W Par-30/Br-30 Outdoor Cylinder Wall Light White
Cylinder 1 Light 75W Par-30/Br-30 Outdoor Cylinder Wall Light White
Frequently Purchased Together
Product Details
- Interior or exterior use.
- Wet location listed.
- White finish.
- Ideal for coastal locations.
- Non-corrosive components withstand salt, wind, water & sun damage.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- No
- Collection:
- Cylinder
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-3/4 in
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Transitional
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 4 lb
- Width:
- 5 in