This product requires certification to purchase.

6-Light 60W Medium E-26 Incandescent Chandelier in Graphite

Progress Lighting

Debut 6-Light 60W Medium E-26 Incandescent Chandelier in Graphite

  • Fast #
  • Part #PP400015143
  • Item #7254793
  • Manufacturer Part #P400015-143
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Debut 6-Light 60W Medium E-26 Incandescent Chandelier in Graphite

  • Fast #
  • Part #PP400015143
  • Item #7254793
  • Manufacturer Part #P400015-143
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for a dining room or great room
  • Perfect for farmhouse and urban industrial style settings
  • Gorgeous graphite finish
  • Glass accessory shades in clear (P860003-001) or frosted (P860002-001) seeded finishes are available.
  • One 72-inch chain is included to customize for various ceiling heights
  • Use 6 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
  • Measures 28-inch diameter by 27.5-inch height by 102.5-inch length - installed)
  • Certifications: cULus Dry Location Listed
  • Pairs with the Remix and Staunton collections by Progress Lighting
  • Requires Certification
Dimensions & Measurements
Depth
28 in
Diameter
28 in
Height
27-1/2 in
Length
102-1/2 in
Size
28 in x 28 in x 27.5 in
Width
28 in
Characteristics & Features
Collection
Debut
Color Finish Category
Greys
Color Finish Name
Graphite
Dimmable
Yes
Glass Type
Clear, Frosted
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Integrated LED
Lighting Direction
Up Lighting
Lighting Style
Farmhouse, Urban Industrial, Transitional
Material
Steel
Number of Lights
6
Number of Tiers
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
785247210046