This product requires certification to purchase.

60W 3-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel

Progress Lighting

Debut 60W 3-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel

  • Fast #
  • Part #PP300010009
  • Item #7254660
  • Manufacturer Part #P300010-009
3.7 out of 5 Customer Rating
Brand image
Progress Lighting

Debut 60W 3-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel

  • Fast #
  • Part #PP300010009
  • Item #7254660
  • Manufacturer Part #P300010-009
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Nickel finish.
  • A uniquely vintage modern feel.
  • Delicate details with a warm finish.
  • Makes a great statement piece for a variety of interiors.
  • Glass accessory shades in clear (P860003-001) or frosted (P860002-001) seeded finishes are available.
  • Capable of being dimmed when used with incandescent bulbs
  • Recommended for use with Edison style bulbs
  • CUL rated for damp locations
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Height
7-7/8 in
Width
23-3/4 in
Characteristics & Features
Collection
Debut
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear, Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Farmhouse, Urban Industrial, Transitional
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
785247209972