This product requires certification to purchase.

8.75in. Cylinder Glass Shade in Clear

Progress Lighting

Elara 8.75in. Cylinder Glass Shade in Clear

  • Fast #
  • Part #PP860061068
  • Item #9751173
  • Manufacturer Part #P860061-068
4 out of 5 Customer Rating
Brand image
Progress Lighting

Elara 8.75in. Cylinder Glass Shade in Clear

  • Fast #
  • Part #PP860061068
  • Item #9751173
  • Manufacturer Part #P860061-068
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed from glass
  • From the Elara collection
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Height
8-3/4 in
Length
3 in
Width
3 in
Characteristics & Features
Collection
Elara
Color Finish Category
Clear
Color Finish Name
Clear
Glass Type
Clear
Lighting Style
Transitional
Material
Glass
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Warranty & Product Information
Product Type
Accessories
Type
PP860061068
UPC
785247262793