100W 1-Light Medium E-26 Incandescent Vanity Fixture in Black
Elevate 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Black
Product Details
Product Details
- Form beautifies function with Elevate’s bath and vanity fixtures
- Crisp metallic frames encase etched-glass white shades
- Mount the one-light bath sconce on either side of a mirror to eliminate shadows when getting ready for the day or an evening out
- Its sleek profile and Modern design make it ideal for a streamlined bathroom
- Dramatic Matte Black finish
- Measures 5in W x 8in ht.
- Uses one, 100-watt max. medium base bulb including LED equivalent (sold separately)
- UL Safety listed for use in damp locations
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Elevate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247227242
- Volts:
- 120V
- Watts:
- 100
- Width:
- 5