100W 2-Light Medium E-26 Incandescent Vanity Fixture in Black
Elevate 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Form beautifies function with Elevate’s bath and vanity fixtures
- Crisp metallic frames encase etched-glass white shades
- Mount the two-light bath fixture on the wall in bath and vanity settings to enhance a spa-like atmosphere
- Each fixture can be hung with the glass facing up or down for extra customization
- Its sleek profile and Modern design make it ideal for a streamlined bathroom
- Dramatic Matte Black finish
- Measures 15 3/8in W x 7 1/2in ht.
- Uses two, 100-watt max. medium base bulbs including LED equivalent (sold separately)
- UL Safety listed for use in damp locations
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Collection:
- Elevate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/8
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247227259
- Volts:
- 120V
- Watts:
- 100
- Width:
- 15-3/8