This product requires certification to purchase.

6 in. Edgelit LED Recessed Trim, 3000K

Progress Lighting

Everlume 6 in. Edgelit LED Recessed Trim, 3000K

  • Fast #
  • Part #PP80700102830
  • Item #10153586
  • Manufacturer Part #P807001-028-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

Everlume 6 in. Edgelit LED Recessed Trim, 3000K

  • Fast #
  • Part #PP80700102830
  • Item #10153586
  • Manufacturer Part #P807001-028-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Everlume easily mounts to ceilings in indoor rooms including bathrooms, bedrooms, bonus rooms, garages and sitting rooms and outdoor settings like porches and patios
  • Edge-lit surface delivers glare-free illumination to low clearance, new construction and remodel, ceiling applications residential and commercial settings
  • Its aluminum trim is finished in crisp Satin White that blends quietly into its surroundings
  • A detached J-Box, provided with quick connects, eliminates the need for an additional recessed housing
  • The trim features a gasket to close off the ceiling opening and spring clips ensure a secure flush mount to the ceiling surface
  • Its edge-lit surface delivers low glare, 12W, 950 lumen, 3000K light without dark spots from a polycarbonate lens and is dimmable using ELV or TRIAC dimmers (wall dimmer not included)
  • Measures 7.165-in diameter by 1-in height
  • This versatile downlight is ASTM E283 Air Tight Rated, JA8-2019 Title 24 Rated, and cETLus Wet Listed for use in areas where water may be present
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
7-33/200 in
Diameter
7-33/200 in
Height
1 in
Length
7-33/200 in
Weight
1.05 lb
Width
7-33/200 in
Characteristics & Features
Collection
Everlume
Color Finish Category
Whites
Color Finish Name
Satin White
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Utilitarian
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Average Life
5.71 yr
Lumens
950
Number Of Hours
50000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
Type
PP80700102830
UPC
785247266937