This product requires certification to purchase.

15W 1-Light Round Flush Mount Ceiling Fixture in Satin White

Progress Lighting

Fairway LED 15W 1-Light Round Flush Mount Ceiling Fixture in Satin White

  • Fast #
  • Part #PP81004202830
  • Item #10374137
  • Manufacturer Part #P810042-028-30
5 out of 5 Customer Rating
Brand image
Progress Lighting

Fairway LED 15W 1-Light Round Flush Mount Ceiling Fixture in Satin White

  • Fast #
  • Part #PP81004202830
  • Item #10374137
  • Manufacturer Part #P810042-028-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This surface mount's sleek design combined with value- driven functionality is ideal for residential and commercial interiors
  • Perfect for many rooms, including Bar, Bathroom, Bedroom, Bonus Room, Closets, Garage, Great Room, Hall & Foyer, Kitchen, Laundry, Living Room, Outdoor, Pantry, Patio, Porch, Sitting Room, Utility Rooms
  • Its durable metal trim is coated in a clean satin white finish
  • The light's classic design has a gasketed, CSA wet location listed construction
  • Installation is quick and easily performed by mounting directly into a j-box
  • A polycarbonate lens ensures glare-free, evenly distributed illumination
  • Measures 7-in diameter by 1.1-in height
  • Integrated 11W LED source offers a 857 lumens, 3000K, 90CRI, with a long 50,000 hour rated life
  • Certifications: cCSAus wet location rated for areas where water may be present, California Title 24, JA8 and ADA compliant
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
1-51/500 in
Diameter
7 in
Height
1-51/500 in
Length
7 in
Width
7 in
Characteristics & Features
Collection
Fairway LED
Color Finish Category
Whites
Color Finish Name
Satin White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Commodity
Material
Metal
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Average Life
5.71 yr
Lumens
857
Lumens per Watt
82
Number Of Hours
50000 hr
Volts
120V
Watts
11 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential, Commercial
ETL Listed
No
Type
PP81004202830
UL Listed
No
UPC
785247256747