This product requires certification to purchase.

100W 5-Light Medium Base Bracket in Brushed Nickel

Progress Lighting

Gather 100W 5-Light Medium Base Bracket in Brushed Nickel

  • Fast #
  • Part #PP271309
  • Item #4307577
  • Manufacturer Part #P2713-09
4 out of 5 Customer Rating
Brand image
Progress Lighting

Gather 100W 5-Light Medium Base Bracket in Brushed Nickel

  • Fast #
  • Part #PP271309
  • Item #4307577
  • Manufacturer Part #P2713-09
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel, Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Gather possesses a smart simplicity to complement today’s home
  • This five light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room
  • Featuring a glamorous brushed nickel finished frame, this collection allows you to decorate an entire home with confidence and style
  • Glass dimension 4 in x 4-13/16 in
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
7-1/2 in
Width
36 in
Characteristics & Features
Collection
Gather
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel, Grey
Dimmable
Yes
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
5
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
785247166633