This product requires certification to purchase.

60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Brushed Nickel

Progress Lighting

Gilliam 60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Brushed Nickel

  • Fast #
  • Part #PP350231009
  • Item #10081883
  • Manufacturer Part #P350231-009
5 out of 5 Customer Rating
Brand image
Progress Lighting

Gilliam 60W 3-Light Semi-Flush Mount Ceiling Fixture with Candelabra E-12 Base in Brushed Nickel

  • Fast #
  • Part #PP350231009
  • Item #10081883
  • Manufacturer Part #P350231-009
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Add a timeless statement to halls, foyers, bedrooms, walk-in closets, laundry rooms, mud rooms and living rooms with the Gilliam semi-flush mount
  • The light's curved glass shade delivers an elegant presence to new traditional, modern farmhouse and contemporary settings
  • The fixture is coated with a subtle brushed nickel finish, accenting contemporary settings with a classic touch
  • Beautiful, soft ambient light is delivered from the light's classic form
  • Uses (3) 60-watt maximum candelabra base bulbs, or LED equivalent, that is sold separately, dimmable when used in conjunction with a dimmable bulb
  • Measures 13 in diameter by 12.12 in height
  • Certifications: cULus damp location listed, fixture can be used in rooms such as bathrooms, powder rooms or covered outdoor rooms where moisture may be present
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
13 in
Diameter
13 in
Height
12-1/8 in
Length
13 in
Weight
5.68 lb
Width
13 in
Characteristics & Features
Collection
Gilliam
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number of Lights
3
Proposition 65
WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
785247252015