This product requires certification to purchase.

9-Light 36in. Pillar Candle Style Chandelier in Brushed Nickel

Progress Lighting

Gilliam 9-Light 36in. Pillar Candle Style Chandelier in Brushed Nickel

  • Fast #
  • Part #PP400314009
  • Item #10081930
  • Manufacturer Part #P400314-009
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

Gilliam 9-Light 36in. Pillar Candle Style Chandelier in Brushed Nickel

  • Fast #
  • Part #PP400314009
  • Item #10081930
  • Manufacturer Part #P400314-009
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Add a timeless statement to bedrooms, foyers, dining rooms, stairways, offices, living rooms and great rooms with the Gilliam Chandelier
  • The light's round frame delivers an elegant presence to new traditional, modern farmhouse and contemporary settings
  • The fixture is coated with a subtle brushed nickel finish, accenting contemporary settings with a classic touch
  • Beautiful, soft ambient light is delivered from the light's classic form
  • Uses (9) 60-Watt maximum candelabra base bulbs, or LED equivalent, that is sold separately, dimmable when used in conjunction with a dimmable bulb
  • Measures 35.5 in diameter by 26.5 in height
  • Includes 60 in of chain for a variety of ceiling heights and can be used on a sloped ceiling
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
35-1/2 in
Diameter
35-1/2 in
Height
26-1/2 in
Length
35-1/2 in
Size
35-1/2 in x 35-1/2 in x 26-1/2 in
Width
35-1/2 in
Characteristics & Features
Collection
Gilliam
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Light Bulb Base Type
E12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional, Farmhouse, Transitional
Material
Steel
Number of Lights
9
Number of Tiers
1
Proposition 65
WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
Type
PP400314009
UPC
785247253012