60W 1-Light Ceiling Fixture in White
Glass Globes 60W 1-Light Ceiling Fixture in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Flush mount ceiling fixture with white glass globe.
- KO for pull chain switch.
- Three installed fitter screws retain the glass globe.
Specifications
- ADA Compliant:
- No
- Collection:
- Glass Globes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 7-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247360505
- Volts:
- 120V
- Watts:
- 60
- Width:
- 6