This product requires certification to purchase.

60W 3-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel

Progress Lighting

Glayse 60W 3-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel

  • Fast #
  • Part #PP300107009
  • Item #7529313
  • Manufacturer Part #P300107-009
3.7 out of 5 Customer Rating
Brand image
Progress Lighting

Glayse 60W 3-Light Medium E-26 Incandescent Bath Vanity in Brushed Nickel

  • Fast #
  • Part #PP300107009
  • Item #7529313
  • Manufacturer Part #P300107-009
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inspired by modern architecture
  • Glayse features handsome details for variety of interior design styles - including mid-century modern, luxe, transitional and modern
  • Popular Brushed Nickel finish
  • The frameless unbounded beveled glass creates beautiful light and reflection
  • Uses three 60-watt max. medium base bulbs including LED equivalent (sold separately
  • Perfect showcase for vintage style light bulbs, including Progress Lighting's P7825-01 or P7827-01
  • The structure of Glayse is the focal point of the design, where form follows function
  • Shop the complete Glayse collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
  • Requires Certification
Dimensions & Measurements
Depth
5-1/2 in
Height
8-3/8 in
Width
22-3/4 in
Characteristics & Features
Collection
Glayse
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Mid-century, Modern, Luxe, Transitional, Modern
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
785247217410