This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Vanity Fixture in Rubbed Bronze

Progress Lighting

Glide 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Rubbed Bronze

  • Fast #
  • Part #PP300013139
  • Item #7254810
  • Manufacturer Part #P300013-139
3.4 out of 5 Customer Rating
Brand image
Progress Lighting

Glide 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Rubbed Bronze

  • Fast #
  • Part #PP300013139
  • Item #7254810
  • Manufacturer Part #P300013-139
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Rubbed Bronze finish.
  • Nautical-inspired.
  • Creates an elegant, spa-like atmosphere.
  • Etched opal glass.
  • Fixture can be installed with glass facing up or down.
  • Requires Certification
Dimensions & Measurements
Depth
6-7/8 in
Height
7-3/4 in
Width
16 in
Characteristics & Features
Collection
Glide
Color Finish Category
Bronze Tones
Color Finish Name
Rubbed Bronze
Dimmable
Yes
Glass Type
Etched Opal
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Coastal, Rustic, Transitional
Material
Steel
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
785247206254