This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Bath Vanity in Polished Chrome

Progress Lighting

Glide 100W 3-Light Medium E-26 Incandescent Bath Vanity in Polished Chrome

  • Fast #
  • Part #PP300014015
  • Item #7254886
  • Manufacturer Part #P300014-015
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

Glide 100W 3-Light Medium E-26 Incandescent Bath Vanity in Polished Chrome

  • Fast #
  • Part #PP300014015
  • Item #7254886
  • Manufacturer Part #P300014-015
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Temple, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Polished Chrome finish.
  • Nautical-inspired.
  • Creates an elegant, spa-like atmosphere.
  • Etched opal glass.
  • Fixture can be installed with glass facing up or down.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Glide
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-7/8
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
7-3/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Coastal, Rustic, Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247206278
Volts:
120V
Watts:
100
Width:
24