6-1/2 x 9-1/2 in. 100W 1-Light Medium E-26 Incandescent Vanity Fixture with Clear Glass in Polished Nickel
Hansford 6-1/2 x 9-1/2 in. 100W 1-Light Medium E-26 Incandescent Vanity Fixture with Clear Glass in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Hansford features a clear, spherical shade.
- Shade has a pleasing familiarity paired with vintage style metal fittings
- Features elegance and simplicity of nostalgic styles
- Polished Nickel finish.
- Fixture can be installed with glass facing up or down.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Hansford
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban Industrial, Mid-century, Modern, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247211920
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-1/2