This product requires certification to purchase.

8-1/2 in. 100W 3-Light Medium Bracket in Polished Chrome

Progress Lighting

Heart 8-1/2 in. 100W 3-Light Medium Bracket in Polished Chrome

  • Fast #
  • Part #PP291915
  • Item #4397831
  • Manufacturer Part #P2919-15
5 out of 5 Customer Rating
Brand image
Progress Lighting

Heart 8-1/2 in. 100W 3-Light Medium Bracket in Polished Chrome

  • Fast #
  • Part #PP291915
  • Item #4397831
  • Manufacturer Part #P2919-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Polished Chrome finish.
  • Etched glass shades provide satisfying illumination.
  • Versatile design.
  • Scroll arms create an airy effect.
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Height
8-1/4 in
Width
21-5/8 in
Characteristics & Features
Collection
Heart
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dimmable
Yes
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional, Farmhouse
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
785247170821