This product requires certification to purchase.

18 in. 6.5W 1-Light Integrated LED Under Cabinet Lighting in Satin White

Progress Lighting

Hide-A-Lite 18 in. 6.5W 1-Light Integrated LED Under Cabinet Lighting in Satin White

  • Fast #
  • Part #PP700026028CS
  • Item #9335104
  • Manufacturer Part #P700026-028-CS
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

Hide-A-Lite 18 in. 6.5W 1-Light Integrated LED Under Cabinet Lighting in Satin White

  • Fast #
  • Part #PP700026028CS
  • Item #9335104
  • Manufacturer Part #P700026-028-CS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Combine elegant design with energy-efficient LED light in the hide-a-lite collection 1-light 9-inch satin white modern LED linear under cabinet light ideal for any bar, closet, garage, kitchen, laundry room, pantry, self-storage, storeroom, utility, or workspace in residential or commercial applications
  • Perfect for contemporary, modern, traditional, and transitional style settings
  • The fixture's frame is coated in a crisp satin white finish; an access plate and quick connect wire connectors make installation easy; fixture is direct wired; two armored cable fittings are included
  • Constructed from aluminum to ensure a long product lifespan
  • The 5-CCT selectable LED light engine offers flexibility in application, allowing the choice of 5 different color temperatures allowing for the best lighting color to fulfill the design intent; an on-off switch on the front allows for easy task light illumination
  • For ideal illumination, 1 integrated LED is included (6.5W); 2700K/3000K/3500K/4000K/5000K; 90CRI; 457 delivered lumens; dimmable
  • Measures 17-1/2-inch length by 3-1/4-inch width by 1-1/8-inch height
  • Pairs with a variety of progress lighting fixtures
  • Warranty: Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
  • Dimmable with many Triac or ELV dimmers
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
1-1/20 in
Length
18 in
Weight
1.02 lb
Width
3-1/4 in
Characteristics & Features
Collection
Hide-A-Lite
Color Finish Category
Whites
Color Finish Name
Satin White
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Commodity, Contemporary, Modern, Traditional, Transitional, Utilitarian
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Average Life
5.71 yr
Lumens
457
Lumens per Watt
70
Number Of Hours
50000 hr
Volts
120V
Watts
6.5 W
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
UPC
785247247868