This product requires certification to purchase.

4-Light Foyer Pendant in Brushed Nickel

Progress Lighting

Hillcrest 4-Light Foyer Pendant in Brushed Nickel

  • Fast #
  • Part #PP500440009
  • Item #10374092
  • Manufacturer Part #P500440-009
5 out of 5 Customer Rating
Brand image
Progress Lighting

Hillcrest 4-Light Foyer Pendant in Brushed Nickel

  • Fast #
  • Part #PP500440009
  • Item #10374092
  • Manufacturer Part #P500440-009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The light's updated classic silhouette is ideal for Transitional and Modern Farmhouse settings.
  • Brings a distinct look to ceilings in halls, foyers, and kitchens
  • Its angular frame is finished in subtle brushed nickel
  • Clear beveled glass panels surround a classic candelabra base
  • Foyer light is ideal for welcoming guests and visitors in an entryway
  • Measures 13-in sq. by 22-in height
  • Uses (4) 60-watt candelabra base bulbs or LED equivalent, that is sold separately, and dimmable when used in conjunction with a dimmable bulb
  • Includes 48 in of chain for a variety of ceiling heights and can be used on a sloped ceiling
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
13 in
Diameter
13 in
Height
22 in
Length
73 in
Width
13 in
Characteristics & Features
Collection
Hillcrest
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional, Modern Farmhouse
Material
Metal
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
Type
PP500440009
UL Listed
Yes
UPC
785247269501