This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

Progress Lighting

Hinton 100W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP500325031
  • Item #9292628
  • Manufacturer Part #P500325-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Hinton 100W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP500325031
  • Item #9292628
  • Manufacturer Part #P500325-031
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Application: Ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or bedroom
  • Style: Perfect for luxe, mid-century modern, modern, and transitional style settings
  • Finish: The vintage metal shade is coated in a sleek matte black finish for modern industrial character
  • Materials: Constructed from steel to ensure a long product lifespan
  • Glass/shade: A light source glows from within a clear glass globe shade that fosters a soft and enduring design
  • Bulbs: For ideal illumination, use 1 medium base bulb that is sold separately (100w max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Dimensions: Measures 10-inch width by 10.5-inch height by 130.5-inch length (installed)
  • Certifications: cULus dry location listed
  • Pairs with: Pairs with a variety of other Progress Lighting fixtures and collections
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design!
  • Requires Certification
Dimensions & Measurements
Depth
12-1/4 in
Diameter
12-1/4 in
Height
12-3/4 in
Length
12-1/4 in
Overall Height
78-1/2 in
Width
12-1/4 in
Characteristics & Features
Collection
Hinton
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Farmhouse, Transitional, Vintage Electric
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
785247246731