60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Hinton 60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for a bathroom
- Perfect for farmhouse and transitional style setting
- Classic Matte Black finish
- Mount the light fixture facing up or down
- Clear seeded glass
- Uses 3 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 7-3/4-inch height by 24-1/2-inch length by 7-3/25-inch width (extends from wall)
- Certifications: CULus damp location listed
- Pairs with a variety of lighting fixtures by Progress Lighting
- Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
Specifications
- ADA Compliant:
- No
- Collection:
- Hinton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-3/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 24-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247250745
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/8 in