This product requires certification to purchase.

75W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

Progress Lighting

Judson 75W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

  • Fast #
  • Part #PP300083104
  • Item #7529439
  • Manufacturer Part #P300083-104
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Judson 75W 4-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

  • Fast #
  • Part #PP300083104
  • Item #7529439
  • Manufacturer Part #P300083-104
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inspired by the revival of mid-century fashions
  • In addition to bath areas, sconce is suitable for hall & foyers to add ambient lighting
  • Features popular Polished Nickel finish
  • A metallic finish supports glossy white glass globes to create a timeless modern design
  • Uses four 75-watt max. medium base bulbs (sold separately)
  • Adds task lighting on either side of mirror to eliminate shadows on face when getting ready in the morning
  • Judson provides the perfect compliment to farmhouse or coastal-inspired homes.
  • Shop the complete Judson collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.
  • Requires Certification
Dimensions & Measurements
Depth
8-1/2 in
Height
11-1/4 in
Width
35-3/4 in
Characteristics & Features
Collection
Judson
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Vintage, Urban Industrial, Farmhouse
Material
Steel
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
785247216789