This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

Progress Lighting

Kellwyn 60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP500314031
  • Item #9335221
  • Manufacturer Part #P500314-031
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

Kellwyn 60W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP500314031
  • Item #9335221
  • Manufacturer Part #P500314-031
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Balance the best of modern and traditional with the Kellwyn collection 1-light matte black clear glass transitional mini-pendant hanging light ideal for any kitchen island, breakfast nook, foyer, or bar
  • Perfect for contemporary, traditional, and transitional style settings
  • The classic design is composed of crisp clean lines coated in a beautiful matte black finish for a touch of luxury
  • Constructed from steel to ensure a long product lifespan
  • A light source glows within a clear, cylindrical glass shade for luxurious illumination
  • For ideal illumination, use 1 medium base bulb that is sold separately (60W max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Measures 5-inch diameter by 8-7/8-inch height
  • Pairs with the Riley and Replay collections from Progress Lighting
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
  • Certifications: CULus dry location listed
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Diameter
5 in
Height
8-7/8 in
Length
5 in
Overall Height
74-1/2 in
Width
5 in
Characteristics & Features
Collection
Kellwyn
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount, Chain Hung, Stem Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Traditional, Transitional
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Dry Locations
UPC
785247244409