This product requires certification to purchase.

75-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier in Matte Black

Progress Lighting

Kellwyn 75-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier in Matte Black

  • Fast #
  • Part #PP400251031
  • Item #9335242
  • Manufacturer Part #P400251-031
4.5 out of 5 Customer Rating
Brand image
Progress Lighting

Kellwyn 75-1/2 in. 60W 5-Light 1-Tier Incandescent Chandelier in Matte Black

  • Fast #
  • Part #PP400251031
  • Item #9335242
  • Manufacturer Part #P400251-031
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Balance the best of modern and traditional with the Kellwyn collection 5-light matte black clear glass transitional chandelier light ideal for any dining room, kitchen, bedroom, and living room
  • Perfect for contemporary, traditional, and transitional style settings
  • The classic frame with crisp, clean lines is coated in a beautiful matte black finish
  • Constructed from steel to ensure a long product lifespan
  • Light sources glow from inside cylindrical glass shades that add a touch of luxury to the design
  • For ideal illumination, use 5 candelabra base bulbs that are sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 23-inch diameter by 24-3/8-inch height
  • Pairs with the Riley and Replay collections by Progress Lighting
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
  • Requires Certification
Dimensions & Measurements
Depth
23 in
Diameter
23 in
Height
75-1/2 in
Length
23 in
Width
23 in
Characteristics & Features
Collection
Kellwyn
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Traditional, Transitional
Material
Glass, Resin, Steel
Material Type
Phenolic
Number of Lights
5
Number of Tiers
1
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
UPC
785247244348