This product requires certification to purchase.

100W 5-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Progress Lighting

Laird 100W 5-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300099009
  • Item #7529142
  • Manufacturer Part #P300099-009
3.7 out of 5 Customer Rating
Brand image
Progress Lighting

Laird 100W 5-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300099009
  • Item #7529142
  • Manufacturer Part #P300099-009
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The Laird collection provides a contemporary complement to casual interiors popular in today's homes
  • Scrolling arms create an airy effect
  • Available in popular Brushed Nickel finish
  • Glass shades add distinction and provide pleasing illumination to any room
  • Uses five 100-watt max. medium base bulbs (sold separately)
  • Features enhance Transitional interior settings
  • Fixture mounts up or down to suit preference
  • Shop the complete Laird collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
  • Requires Certification
Dimensions & Measurements
Depth
7-1/4 in
Height
8 in
Width
41-5/8 in
Characteristics & Features
Collection
Laird
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
5
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
785247215980