This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

Progress Lighting

League 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP500341009
  • Item #9401079
  • Manufacturer Part #P500341-009
3.7 out of 5 Customer Rating
Brand image
Progress Lighting

League 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

  • Fast #
  • Part #PP500341009
  • Item #9401079
  • Manufacturer Part #P500341-009
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Application: Distinguish your home with clean modern design with the league collection one-light brushed nickel and etched glass contemporary mini-pendant hanging light ideal for any kitchen island, dining room table, foyer, entryway, breakfast nook, or home bar
  • Style: Perfect for modern farmhouse and contemporary style settings
  • Finish: The sleek stem and metal details are coated in a beautiful brushed nickel finish to create a modern aesthetic
  • Dimensions: Constructed from steel to ensure a long product lifespan. Can be mounted above a bathroom mirror
  • Glass/shade: Classic etched glass shades emphasize the contrast between soft and clean
  • Bulbs: For ideal illumination, use 1 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Dimensions: Measures 5 in length by 11 in height by 5 in width
  • Certifications: cULus dry location listed
  • Pairs with: Pairs with a variety of other Progress Lighting fixtures and collections
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design!
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Diameter
5 in
Height
11 in
Length
5 in
Minimum Height
11 in
Overall Height
69 in
Width
5 in
Characteristics & Features
Collection
League
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Modern Craftsman, Urban Industrial
Material
Steel, Glass
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
785247249947