This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Pendant Light in Matte Black

Progress Lighting

League 100W 3-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP50034231M
  • Item #9401094
  • Manufacturer Part #P500342-31M
3.4 out of 5 Customer Rating
Brand image
Progress Lighting

League 100W 3-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP50034231M
  • Item #9401094
  • Manufacturer Part #P500342-31M
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Application: Distinguish your home with clean modern design with the League collection three-light brushed nickel and etched glass contemporary foyer chandelier light ideal for any dining room, kitchen, foyer, entryway, or living room
  • Style: Perfect for modern farmhouse and contemporary style settings
  • Finish: The gracefully extended arms and sleek frame are coated in a beautiful matte black finish to create a modern aesthetic
  • Materials: Constructed from steel to ensure a long product lifespan
  • Glass/shade: Classic etched glass shades emphasize the contrast between soft and clean
  • Bulbs: For ideal illumination, use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Dimensions: Measures 16 in length by 25.62 in height by 15 in width
  • Certifications: Dry location listed
  • Pairs with: Pairs with a variety of other Progress Lighting fixtures and collections
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design!
  • Requires Certification
Dimensions & Measurements
Height
25-5/8 in
Length
16 in
Width
15 in
Characteristics & Features
Collection
League
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Modern Craftsman, Urban Industrial
Material
Steel, Glass
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
785247249916