This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

Progress Lighting

Leap 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

  • Fast #
  • Part #PP300132020
  • Item #7529149
  • Manufacturer Part #P300132-020
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Leap 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

  • Fast #
  • Part #PP300132020
  • Item #7529149
  • Manufacturer Part #P300132-020
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Design complements contemporary home accents for transitional and modern interiors
  • Available in Antique Bronze finish
  • Features tapered etched glass shades
  • Uses two 100 watt max, medium base lamps bulbs.
  • Fixture mounts up or down to suit preference
  • Shop different sizes for Leap bath and vanity fixtures
  • In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Leap
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
6-1/8
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched
Height:
8-3/8
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Modern
Material:
Steel, Glass
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247216642
Volts:
120V
Watts:
100
Width:
13-7/8