22-7/8 x 8-3/8 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Etched Glass in Brushed Nickel
Leap 22-7/8 x 8-3/8 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Etched Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Design complements contemporary home accents for transitional and modern interiors
- Available in Brushed Nickel finish
- Features tapered etched glass shades
- Uses three 100 watt max, medium base lamps bulbs.
- Fixture mounts up or down to suit preference
- Shop different sizes for Leap bath and vanity fixtures
- Adds task lighting on either side - or above - of mirror to eliminate shadows on face when getting ready in the morning.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Leap
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/8
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8-3/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247216635
- Volts:
- 120V
- Watts:
- 100
- Width:
- 22-7/8