102 in. 60W 9-Light 2-Tier Incandescent Chandelier in Matte Black
Leyden 102 in. 60W 9-Light 2-Tier Incandescent Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Complement your interiors with the Leyden collection 9-light matte black farmhouse chandelier light ideal for any dining room, kitchen, bedroom, and living room
- Perfect for farmhouse, transitional, and coastal style settings
- The sweeping arms and candlestick light bases are coated in a beautiful matte black finish
- Constructed from steel to ensure a long product lifespan
- Light sources glow from atop the smooth light bases for graceful illumination
- For ideal illumination, use 9 candelabra base bulbs that are sold separately (60W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 28-inch diameter by 27-inch height
- Pairs with Winslett and Hemsworth collections by Progress Lighting
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
Documents
Specifications
- Collection:
- Leyden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 28 in
- Dimmable:
- Yes
- Height:
- 102 in
- Length:
- 28 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional
- Material:
- Resin, Steel
- Material Type:
- Phenolic
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 785247244195
- Volts:
- 120V
- Watts:
- 60 W