100W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Mast 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfect for mounting on the wall in bath and vanity settings to create a relaxing spa-like setting
- Two-light wall vanity fixtures blend the warmth of a faux wood backplate with a clean, modern, pediment supporting a double-glass shade
- A combination of clear and etched glass shades recreates the appearance of a votive candleholder to enhance the calming influence of this distinctive style
- The incorporation of faux wood accents offers a natural and organic feel ideal for coastal and modern farmhouse interiors
- Finished in subtly reflective Brushed Nickel with faux wood accents
- Can be mounted facing up or down
- Measures 13-7/8 in width X 7-5/8 in height, Extends 6-1/4 in, H/CTR 5-1/4 in
- Uses two 100-watt max medium base bulbs, or LED equivalent, that are sold separately
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Mast
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 7-5/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Coastal, Farmhouse
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247232567
- Volts:
- 120V
- Watts:
- 100
- Width:
- 13-7/8