This product requires certification to purchase.

100W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel

Progress Lighting

Merry 100W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300327009
  • Item #9335265
  • Manufacturer Part #P300327-009
4 out of 5 Customer Rating
Brand image
Progress Lighting

Merry 100W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300327009
  • Item #9335265
  • Manufacturer Part #P300327-009
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bring a modern vibe to any room with the Merry collection 1-light brushed nickel etched glass transitional bath vanity light ideal for any entryway, hallway, foyer, bedroom, sitting room, living room, or bathroom
  • Perfect for transitional and contemporary style settings
  • The clean-lined frame, tubular arm, and round light base are coated in silver brushed nickel finish
  • Constructed from steel to ensure a long product lifespan; mount the light fixture facing up or down
  • A light source glows from inside a crisp etched glass shade
  • For ideal illumination, use 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Measures 4-3/8-inch width by 8-1/4-inch height by 5-3/4-inch depth
  • Pairs with the Tobin, etched glass, and dome glass collections
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Height
8-1/4 in
Length
4-19/50 in
Width
5-3/4 in
Characteristics & Features
Collection
Merry
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Contemporary, Transitional
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
785247245857