This product requires certification to purchase.

4-Light 6in. Wide Vanity Light Fixture in Matte Black

Progress Lighting

Merry 4-Light 6in. Wide Vanity Light Fixture in Matte Black

  • Fast #
  • Part #PP300330031
  • Item #9292639
  • Manufacturer Part #P300330-031
4.7 out of 5 Customer Rating
Brand image
Progress Lighting

Merry 4-Light 6in. Wide Vanity Light Fixture in Matte Black

  • Fast #
  • Part #PP300330031
  • Item #9292639
  • Manufacturer Part #P300330-031
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bring a modern vibe to any room with the Merry collection 3-light matte black etched glass transitional bath vanity light ideal for any entryway, hallway, foyer, bedroom, sitting room, living room, or bathroom
  • The light's simple, elegant design is perfect for transitional and contemporary style settings
  • The rectangular backplate, curved arm, and light base is coated in a beautiful brushed nickel finish that perfectly blends transitional and modern character
  • Light sources glow from inside crisp etched glass shades
  • Mount the light fixture with the glass facing up or down for more design flexibility
  • Uses (4) 100-watt maximum, medium base bulbs or LED equivalent, that is sold separately, and dimmable when used in conjunction with a dimmable bulb
  • Dimensions: Measures 30-inch length by 8.25-inch height by 5.75-inch depth (installed)
  • Certifications: CULus damp Location listed, fixture can be used in rooms where moisture may be present
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification
Dimensions & Measurements
Depth
5-3/4 in
Height
8-1/4 in
Length
30 in
Width
5-3/4 in
Characteristics & Features
Collection
Merry
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Transitional
Material
Ceramic, Steel
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
785247245901