60W 4-Light Bath Vanity Light in Polished Chrome
Mod 60W 4-Light Bath Vanity Light in Polished Chrome
Frequently Purchased Together
Product Details
- Features a sleek linear frame in a Polished Chrome finish.
- Clear, spherical glass shades offer the perfect focal point for vintage bulbs or reflector-style globes.
- Gives a nod to the space age with mid-century modern appeal.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Mod
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-3/8 in
- Diameter:
- 33 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 6-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century, Modern, Modern
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 10.08 lb
- Width:
- 33 in