3-1/4 in. Small Dark Sky Shield in Black
Nightsaver Collection 3-1/4 in. Small Dark Sky Shield in Black
Product Details
Product Details
- Compatible with all medium base lamps including CFL and LED.
- This shield works with select Essential and Resort Collection fixtures.
- Provides full cutoff illumination.
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Collection:
- Nightsaver Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 6-5/16 in
- Length:
- 3-1/4 in
- Lighting Style:
- Builder, Commodity
- Material:
- Aluminum
- Product Type:
- Shield
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247192502
- Width:
- 3-1/4 in