This product requires certification to purchase.

35W 1-Light Integrated LED Vanity Fixture in Brushed Nickel

Progress Lighting

Parallel 35W 1-Light Integrated LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP30018300930
  • Item #7638966
  • Manufacturer Part #P300183-009-30
3.2 out of 5 Customer Rating
Brand image
Progress Lighting

Parallel 35W 1-Light Integrated LED Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP30018300930
  • Item #7638966
  • Manufacturer Part #P300183-009-30
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A cylindrical design pairs with an oval back plate to create a harmonious design
  • 22" linear 35-watt LED bath fixture
  • Etched white glass
  • Brushed Nickel finish
  • Integrated LED source provides a variety of energy and cost savings benefits for the homeowner
  • Measures 4 3/4" W x 22 3/8" H
  • 66.7 lumens per watt
  • Warm white 3000K lighting color, 2400 lumens and 90+CRI
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-3/4 in
Height
22-3/8 in
Width
4-3/4 in
Characteristics & Features
Collection
Parallel
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Type
Integrated LED
Lighting Style
Luxe, Mid-century, Modern
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
2166
Lumens per Watt
60
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
35 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UL Listed
No
UPC
785247224302