This product requires certification to purchase.

60W 3-Light Medium E-26 Incandescent Pendant Light in Matte Black

Progress Lighting

Parkhurst 60W 3-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP50036831M
  • Item #9751168
  • Manufacturer Part #P500368-31M
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Parkhurst 60W 3-Light Medium E-26 Incandescent Pendant Light in Matte Black

  • Fast #
  • Part #PP50036831M
  • Item #9751168
  • Manufacturer Part #P500368-31M
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Parkhurst dome metal shade pendant directs warm light onto surfaces in kitchens, breakfast nooks, and bars
  • This substantial pendant has warmth and depth and is ideal for new traditional, modern farmhouse, and transitional interiors
  • Coated with a classic matte black finish for a sophisticated look
  • The Parkhurst pendant features a crisp dome metal shade suspended by an elegant ring
  • Light gleams softly from within the gold-finished interior, casting a soft glow on the surfaces below
  • Uses 3 60-watt maximum medium base bulbs, or LED equivalent, that are sold separately
  • Measures 17.87 in. diameter x 15.25 in. height
  • Fully dimmable when used with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Requires Certification
Dimensions & Measurements
Depth
5-3/25 in
Diameter
17-7/8 in
Height
15-1/4 in
Length
17-87/100 in
Overall Height
72 in
Width
17-87/100 in
Characteristics & Features
Collection
Parkhurst
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Modern Farmhouse, Transitional
Material
Metal, Steel
Number of Lights
3
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
785247263875