This product requires certification to purchase.

60W 4-Light Candelabra E-12 Foyer Lighting in Brushed Bronze

Progress Lighting

Parkhurst 60W 4-Light Candelabra E-12 Foyer Lighting in Brushed Bronze

  • Fast #
  • Part #PP500214109
  • Item #8158984
  • Manufacturer Part #P500214-109
5 out of 5 Customer Rating
Brand image
Progress Lighting

Parkhurst 60W 4-Light Candelabra E-12 Foyer Lighting in Brushed Bronze

  • Fast #
  • Part #PP500214109
  • Item #8158984
  • Manufacturer Part #P500214-109
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • An open-cage metal frame creates a sophisticated, airy structure
  • A beautiful black finish coats the lantern-style frame for an eye-pleasing, handsome design
  • Inside the frame perch smooth, simple light bases ready to offer your home a lovely glow
  • Ideal for a hallway, foyer, entryway, kitchen, or dining room
  • Perfect for transitional, new traditional, and farmhouse settings
  • Measures 14-3/8-inch width by 24-3/8-inch height
  • Uses four candelabra base bulbs that are sold separately (60 W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
Dimensions & Measurements
Depth
14-3/8 in
Height
99-1/2 in
Length
14-3/8 in
Weight
9.3 lb
Width
14-3/8 in
Characteristics & Features
Collection
Parkhurst
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Dimmable
Yes
Installation Type
Ceiling Mount, Chain Hung
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
785247241323