This product requires certification to purchase.

120W 2 Lights E12 Base Outdoor Wall Lantern in Textured Black

Progress Lighting

Stature 120W 2 Lights E12 Base Outdoor Wall Lantern in Textured Black

  • Fast #
  • Part #PP560269031
  • Item #9335255
  • Manufacturer Part #P560269-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Stature 120W 2 Lights E12 Base Outdoor Wall Lantern in Textured Black

  • Fast #
  • Part #PP560269031
  • Item #9335255
  • Manufacturer Part #P560269-031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Elevate your home's curb appeal with the Stature Collection 2-Light Textured Black Clear Glass Transitional Outdoor Large Wall Lantern Light ideal for any porch, patio, deck, entryway, bedroom, foyer, barn, or garage
  • Perfect for transitional, modern, and traditional style settings
  • An elongated frame coated in a textured black finish with a traditional gaslight look modernized with clean lines and complemented by brass-toned crosshatch-patterned accents for a touch of historical detailing
  • Constructed from aluminum to ensure a long product lifespan
  • A clear glass door allows for bright illumination and features a recessed hinged door for ease of maintenance
  • For ideal illumination, use 2 candelabra base bulb that is sold separately (60w max - LED/CFL/incandescent); compatible with dimmable bulbs
  • Measures 9-inch width by 21-inch height
  • Pairs with a variety of Progress Lighting fixtures
  • WARRANTY: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience!
  • Requires Certification
Dimensions & Measurements
Depth
5-7/8 in
Height
21 in
Length
9 in
Width
5-87/100 in
Characteristics & Features
Collection
Stature
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Transitional, Modern, Traditional
Material
Aluminum
Number of Lights
2
Proposition 65
WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Type
PP560269031
UPC
785247246168