This product requires certification to purchase.

180W 3-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Brushed Bronze

Progress Lighting

Tosca 180W 3-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Brushed Bronze

  • Fast #
  • Part #PP350284109
  • Item #10878760
  • Manufacturer Part #P350284-109
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

Tosca 180W 3-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Brushed Bronze

  • Fast #
  • Part #PP350284109
  • Item #10878760
  • Manufacturer Part #P350284-109
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Tosca Collection semi-flush mount ceiling light features a tiered round glass shade crafted with a faux alabaster finish that radiates patterns of light and shadow, adding depth and warmth that enchant any room. This fixture is part of the Progress Lighting Design Series, a lighting collection offering fashionable styles and luxury lighting for the home.
  • Constructed from steel
  • Requires (3) medium (E26) 60 watt bulbs (not included)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-5/8 in
Height
9-5/8 in
Width
18 in
Characteristics & Features
Collection
Tosca
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Luxe, Modern
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
180 W