This product requires certification to purchase.

9-3/8 in. 100 W 1-Light Medium Chain Hung Lantern in Black

Progress Lighting

Welbourne 9-3/8 in. 100 W 1-Light Medium Chain Hung Lantern in Black

  • Fast #
  • Part #PP558231
  • Item #955507
  • Manufacturer Part #P5582-31
5 out of 5 Customer Rating
Brand image
Progress Lighting

Welbourne 9-3/8 in. 100 W 1-Light Medium Chain Hung Lantern in Black

  • Fast #
  • Part #PP558231
  • Item #955507
  • Manufacturer Part #P5582-31
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hexagonal framework.
  • Vine inspired scrolls.
  • Clear beveled glass panels.
  • Textured Black
  • Each glass panel replaceable
  • 36" steel painted chain
  • Includes 10' of wire
  • Matching canopy with mounting strap for outlet box
  • Medium base sockets
  • UL-CUL damp location listed
  • Requires Certification
Dimensions & Measurements
Depth
9-1/2 in
Height
14-1/16 in
Length
53 in
Width
9-3/8 in
Characteristics & Features
Collection
Welbourne
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Glass Type
Clear Beveled
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
785247558223