This product requires certification to purchase.

100W 3-Light Incandescent Vanity Fixture in Brushed Nickel

Progress Lighting

West Village 100W 3-Light Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300006009
  • Item #7255006
  • Manufacturer Part #P300006-009
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

West Village 100W 3-Light Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300006009
  • Item #7255006
  • Manufacturer Part #P300006-009
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brushed Nickel finish.
  • Modern form with industrial-inspired accents.
  • Double prismatic glass shades.
  • Three-spoke design glass holder.
  • Fixture can be installed with glass facing up or down.
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
8-1/8 in
Width
23-1/4 in
Characteristics & Features
Collection
West Village
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Etched Double Prismatic
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Coastal, Farmhouse, Transitional, Urban Industrial
Material
Steel
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
785247205875