This product requires certification to purchase.

1-Light 100W 14 in. Outdoor Wall Sconce in Antique Bronze

Progress Lighting

Williamston 1-Light 100W 14 in. Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP560265020
  • Item #9292660
  • Manufacturer Part #P560265-020
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Williamston 1-Light 100W 14 in. Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP560265020
  • Item #9292660
  • Manufacturer Part #P560265-020
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Application: Ideal for any porch, patio, deck, garage, barn, entryway, foyer, or bedroom
  • Style: Perfect for farmhouse, traditional, and transitional style settings
  • Finish: The elongated frame, curved handle, and square back plate are coated in an antique bronze finish for a timeless design with a touch of farmhouse flair
  • Materials: Constructed from aluminum to ensure a long product lifespan
  • Glass/shade: A light source glows from within clear glass panes beneath a traditional windowpane design for a classic character
  • Bulbs: For ideal illumination, use 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Certifications: cCSAus wet location listed
  • Pairs with: Pairs with a variety of other Progress Lighting fixture
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design!
  • Dimensions: Measures 6-inch length by 14.25-inch height by 7-inch depth (installed)
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
14-1/4 in
Length
6 in
Width
6 in
Characteristics & Features
Collection
Williamston
Color Finish Category
Bronze Tones
Color Finish Name
Antique Bronze
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Country, Farmhouse, French Country, Lodge, Rustic, Transitional
Material
Aluminum, Ceramic, Glass
Material Type
Porcelain
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
Not for Sale in CA
UPC
785247246243