This product requires certification to purchase.

geotex 1001 n/wov 15x300 500 sy

Propex Global

geotex 1001 n/wov 15x300 500 sy

  • Fast #
  • Part #P1010049
  • Item #10212531
  • Manufacturer Part #1010049
4 out of 5 Customer Rating
Brand image
Propex Global

geotex 1001 n/wov 15x300 500 sy

  • Fast #
  • Part #P1010049
  • Item #10212531
  • Manufacturer Part #1010049
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Nonwoven geotextiles are made from high-quality polypropylene staple fibers that are needle-punched to form a dimensionally stable fiber network
  • Separates aggregate from soil, doubling the useful road life
  • Provide superior hydraulics and soil retention to support filtration
  • Mitigates dust in unpaved roads
  • Provides cushioning and protection for critical lining systems
  • Resists biological and chemical environments normally found in soils
  • Reduces overall maintenance cost, saving up to 50% on road repairs
  • Use less natural resources – 1 truck of geosynthetic rolls = 850 truckloads of stone
  • Installs faster than traditional methods reducing overall construction time
  • Signal workers with bright orange color to prevent further excavation in areas that may have buried contaminants or other dangers
  • Requires Certification
Dimensions & Measurements
Length
300 ft
Width
15 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene Staple Fibers
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-6241
Type
ACF100115300