This product requires certification to purchase.

2 in. Bronze Full Port Press Ball Valve

ProPress

Model 2971.1ZL 2 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #V79950
  • Item #9734742
  • Manufacturer Part #79950
3.3 out of 5 Customer Rating
Brand image
ProPress

Model 2971.1ZL 2 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #V79950
  • Item #9734742
  • Manufacturer Part #79950
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 316 stainless steel ball
  • Eco Brass® blowout-proof stem
  • Reinforced PTFE seats
  • Smart connect technology
  • Non-locking metal handle
  • For potable water installations
  • Bronze
  • Press connection
  • Full port
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Valve Size
2 in
Weight
3.91 lb
Characteristics & Features
Collection
Model 2971.1ZL
Handle Material
Steel
Material
Bronze, Plastic, Stainless Steel, Steel
Material Type
RPTFE
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
300
Temperature Range
0 to 250 Deg F (-18 to 121 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1157
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Potable Water