This product requires certification to purchase.

1/2 in. Grade 2 Hex Nut 25 Pack

PROSELECT®

1/2 in. Grade 2 Hex Nut 25 Pack

  • Fast #
  • Part #PS000315
  • Item #4566056
  • Manufacturer Part #679346
5 out of 5 Customer Rating
Brand image
PROSELECT®

1/2 in. Grade 2 Hex Nut 25 Pack

  • Fast #
  • Part #PS000315
  • Item #4566056
  • Manufacturer Part #679346
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Discontinued
Looking for compatible parts?

Product Details

Product Details

  • Hex nuts are fastened to bolts, threaded rod and stud
  • Used to hold multiple objects together
  • Requires Certification

Documents


Specifications

ASME:
ASME B18.2.2
ASTM:
ASTM F-1941
Coating:
Zinc Plated
Color Finish Name:
Zinc Plated
Diameter - Inside 1:
1/2 in
Grade:
2
Material:
Carbon Steel
Package Quantity:
Pack of 25
Product Type:
Standard
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strength Rating:
90
Thread Size:
13 in
UPC:
054374318254