This product requires certification to purchase.

1/2 in. Zinc Steel Flat Washer 25 Pack

This product has been replaced by

FNW® Zinc Zinc Plated Carbon Steel Flat Washer (Pack of 50)
FNW® 1/2 x 1-3/8 in. Zinc Plated Carbon Steel Flat Washer (Pack of 50)
Manufacturer Part #FNWFLWZ12
PROSELECT®

1/2 in. Zinc Steel Flat Washer 25 Pack

  • Fast #
  • Part #PS000857
  • Item #4565984
  • Manufacturer Part #679246
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Zinc Zinc Plated Carbon Steel Flat Washer (Pack of 50)
FNW® 1/2 x 1-3/8 in. Zinc Plated Carbon Steel Flat Washer (Pack of 50)
Manufacturer Part #FNWFLWZ12
PROSELECT®

1/2 in. Zinc Steel Flat Washer 25 Pack

  • Fast #
  • Part #PS000857
  • Item #4565984
  • Manufacturer Part #679246
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1800
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Use to minimize embedding and to aid tightening
  • Washers help to even load distribution over a greater surface area
  • Use with 1/2 in comparable screw and nut
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
281/500 in
Diameter - Outside
1-3/8 in
Package Quantity
Pack of 25
Thickness
0.109 in
Characteristics & Features
Coating
Zinc Plated
Color Finish Name
Zinc Plated
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME B18.21.1
ASTM
ASTM F-1941
GSA Approved
No
Product Type
Flat
UPC
054374031740